Menu Search
BRADY #87028

Marker, PCB; CAUTION CONTAINS PCBS...ETC

SKU # 75447387028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PCB Marker
Marking - Legend: CAUTION CONTAINS PCBs...etc
Material: Pressure Sensitive Vinyl
Length: 6 in.
Height: 6 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 50