Menu Search
Search
BRADY #86786

Machine Equipment Label, DANGER - 220 Volts. Marking

SKU # 75447386786
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Equipment Label
Marking - Legend: DANGER - 220 Volts.
Marking - Symbol: Thunder
Material: Polyester with Polyester Overlaminate
Shape: Rectangle
Mounting: Self Adhesive
Length: 5 in.
Height: 3-1/2 in.
Color - Legend: Red, Black
Color - Background: White
Quantity: 5