Menu Search
Search
BRADY #31256LS

Label, THIS CONTAINER HAS BEEN TRIPLE RINSED Marking

SKU # 75447394693
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Label
Marking - Legend: THIS CONTAINER HAS BEEN TRIPLE RINSED
Material: Paper
Shape: Rectangle
Length: 2-7/8 in.
Height: 2-1/2 in.
Color - Legend: Blue
Color - Background: White
Quantity: 100

Coated Paper (B-235) features surface printed graphics on semi-gloss paper label stock making it ideal for general label applications.