Menu Search
Safety and Information Signs-Labels-Flags Label, Hazardous Waste; HAZARDOUS WASTE; LxH: 6 x 6 in.

BRADY #121155

Label, Hazardous Waste; HAZARDOUS WASTE; LxH: 6 x 6 in.

SKU #75447370661
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hazardous Waste Label
Marking - Legend: AZARDOUS WASTE FEDERAL LAW PROHIBITS IMPROPER DISPOSAL...etc
Material: Vinyl Film
Length: 6 in.
Height: 6 in.
Color - Legend: Black, Red
Color - Background: Yellow
Quantity: 50