Menu Search
BRADY #7278PLS

Label, Chemical; ISOPROPYL ALCOHOL; Polyester; LxH: 2.87 x 2 in.

SKU # 75447398345
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Label
Marking - Legend: ISOPROPYL ALCOHOL
Material: Polyester
Mounting: Self Adhesive
Length: 2.87 in.
Height: 2 in.
Color - Legend: Green, Red, Black
Color - Background: White, Yellow

Label; Chemical; Hazardous Material; Legend: ISOPROPYL ALCOHOL; Polyester; Black on Yellow; Self-Adhesive Mounting; 2.00 in. Height x 2.88 in. Width