Menu Search

BRADY #95445

Admittance Sign; Polyester; 14 in. x 10 in.

SKU: 75447395445
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Admittance Sign
Marking - Legend: NO SOLICITATION
Material: Polyestyrene
Length: 14 in.
Height: 10 in.
Color - Legend: Black
Color - Background: White
Quantity: 1/Each
Description
Safety and Information Signs-Labels-Flags: Type - Admittance Sign; Marking - Legend - NO SOLICITATION; Material - Polyestyrene; Size - Height - 10 in. H x 14 in. W; Color - Legend - Black; Color - Background - White; Quantity - 1/Each; Additional Information - Shape: Square, Language: English, Thickness: 0.059 in., Operating Temperature: -40 to 176 deg F
Additional Info: Shape: Square, Language: English, Thickness: 0.059 in., Operating Temperature: -40 to 176 deg F