Menu Search

BRADY #95363

Admittance Sign; Aluminum; 14 in. x 10 in.

SKU: 75447395363
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Admittance Sign
Marking - Legend: DANGER - NO TRESPASSING
Material: Aluminum
Length: 14 in.
Height: 10 in.
Color - Legend: Black, White
Color - Background: Black, Red, White
Quantity: 1/Each
Description
Safety and Information Signs-Labels-Flags: Type - Admittance Sign; Marking - Legend - DANGER - NO TRESPASSING; Material - Aluminum; Size - Height - 10 in. H x 14 in. W; Color - Legend - Black, White; Color - Background - Black, Red, White; Quantity - 1/Each; Additional Information - Shape: Square, Language: English, Thickness: 0.035 in., Operating Temperature: -40 to 230 deg F
Additional Info: Shape: Square, Language: English, Thickness: 0.035 in., Operating Temperature: -40 to 230 deg F