BRADY INDUSTRIAL ASSIGNED #CST1001

Custom Sign; Polyester; Self Sticking; 14 in. x 10 in.

SKU: 49106099967
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Custom Sign
Marking - Legend: DANGER
Marking - Other: MORE THAN ONE POWER, SUPPLY SOURCE
Material: High Performance Polyester
Mounting: Self Sticking
Length: 14 in.
Height: 10 in.
Description
Safety and Information Signs-Labels-Flags: Type - Custom Sign; Marking - Legend - DANGER; Marking - Other - MORE THAN ONE POWER, SUPPLY SOURCE; Material - High Performance Polyester; Mounting - Self Sticking; Size - Height - 10 in. H x 14 in. W; Additional Information - 0.008 in. Thick, Protected Graphics
Additional Info: 0.008 in. Thick, Protected Graphics