×

Your shopping cart is empty.

AVERY LABEL CO 12506

AVERY LABEL CO  12506

Shipping Tag Cardstock

AVERY LABEL CO

Manufacturer # 12506

SKU: 07170912506





Product Description

Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These Manila G Shipping Tags offer a smooth writing surface with a neutral background that makes your text stand out for easy reading. Attach th

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Shipping Tag
Material: Cardstock
Height: HxW: 2.63 x 5.25 in.
Color - Background: Manila
Quantity: 1000

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: