Menu Search
Safety and Information Signs-Labels-Flags Sign, Notice Information; DPM-DUKE; LxH: 2.5 x 2.5 in.
ALMETEK #DPM-DUKE

Sign, Notice Information; DPM-DUKE; LxH: 2.5 x 2.5 in.

SKU # 78928692588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Notice Information Sign
Marking - Legend: DPM-DUKE
Mounting: Mounting Holes
Length: 2.5 in.
Height: 2.5 in.
Color - Legend: Red & White
Color - Background: Yellow & Black

Additional Info: Pole Sign. Printed both sides.