ADVANCED CALIBRATION LABELS #QLC-175-GR

Calibration Label; 1.75 in. x 0.63 in.

SKU: 43614298999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Specifications
Type: Calibration Label
Marking - Legend: CALIBRATION ID___BY___DATE___DUE___
Length: 1.75 in.
Height: 0.63 in.
Color - Background: Green
Quantity: 120
Description
Safety and Information Signs-Labels-Flags: Type - Calibration Label; Marking - Legend - CALIBRATION ID___BY___DATE___DUE___; Size - Height - 0.63 in. H x 1.75 in. W; Color - Background - Green; Quantity - 120