Menu Search
Search
ACCUFORM MANUFACTURING #MSMK455VA

Sign; PLEASE NO SMOKING; LxH: 10 x 7 in.; Aluminum

SKU # 84664296608
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoking Control Sign
Marking - Legend: Please No Smoking
Material: Aluminum
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are for indoor and outdoor applications. Signs feature superior abrasion and chemical resistance. Signs also offer rounded corners and mounting holes. Service temperature range is -20 - 140 deg F. Guaranteed to last 5 years.

Additional Info: Guaranteed to last 5 years