Menu Search
Search
ACCUFORM MANUFACTURING #MDT623PTP

Sign, Hazard; CAUTION; Plastic

SKU # 84664293788
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hazard Sign
Marking - Legend: Caution Signed By Date
Marking - Other: Do Not Remove This Tag Remarks See Other Side
Material: Plastic
Length: 3.5 in.
Height: 6 in.
Color - Legend: Yellow and Black

Safety Tags are an inexpensive fast solution for temporary marking and identification of hazards. Attach and hang tags as close as possible to hazard situations where the tag can be readily seen. Plastic Tags are weather-resistant and chemical-resistant f