Menu Search
Search
ACCUFORM MANUFACTURING #MFSD844VS

Sign, First Aid; NOTICE-EMERGENCY RESPONSE KIT; Vinyl

SKU # 84664296429
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: First Aid Sign
Marking - Legend: Notice - Emergency Response Kit
Material: Vinyl
Mounting: Poles or Pipes or Barrels
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Vinyl Signs are for light-duty and indoor applications. Mount to curved areas such as polls pipes and barrels. Signs are moisture resistant and feature a permanent acrylic adhesive. Service temperature range is -20 - 140 deg F. Will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors