Menu Search
Search
ACCUFORM MANUFACTURING #MFSD561VA

Sign, First Aid; FIRST AID STATION; LxH: 10 x 14 in.

SKU # 84664295317
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: First Aid Sign
Marking - Legend: First Aid Station
Marking - Symbol: with Down Arrow
Material: Aluminum
Length: 10 in.
Height: 14 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are ideal for indoor and outdoor applications. Signs offer superior abrasion and chemical resistance and feature rounded corners