Menu Search
ACCUFORM MANUFACTURING #MFXG423VP

Sign, Fire Safety; FIRE EXTINGUISHER; Plastic

SKU # 84664296514
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Safety Sign
Marking - Legend: Fire Extinguisher
Material: Plastic
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Plastic Signs are for medium-duty indoor and sheltered outdoor applications. They work best on flat surfaces but are flexible enough to mount on slightly curved areas. They offer good impact resistant and feature rounded corners and mounting holes. Service temperature range is -90 - 168 deg F. Signs will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors