Menu Search
Search
ACCUFORM MANUFACTURING #MTAS112VP

Sign, Fire Safety; DANGER-FLAMMABLE; Plastic

SKU # 84664297036
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Safety Sign
Marking - Legend: Danger - Flammable
Material: Plastic
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.

Warn workers of potential hazards and provide them with needed information in both English and Spanish. Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Plastic Signs are for medium-duty indoor and sheltered outdoor applications. They work best on flat surfaces but are flexible enough to mount on slightly curved areas. They offer good impact resistant and feature rounded corners and mounting holes. Service temperature range is -90 - 168 deg F. Signs will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors