Menu Search
ACCUFORM MANUFACTURING #MELC359VA

Sign, Electrical; WARNING ARC FLASH; LxH: 10 in. x 7 in.; Aluminum

SKU # 84664296734
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Sign
Marking - Legend: Warning - Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment
Material: Aluminum
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are for indoor and outdoor applications. Signs feature superior abrasion and chemical resistance. Signs also offer rounded corners and mounting holes. Service temperature range is -20 - 140 deg F. Guaranteed to last 5 years.

Additional Info: Guaranteed to last 5 years