You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ACCUFORM MANUFACTURING #MSMK038VA

Sign; DANGER NO SMOKING IN THIS AREA; LxH: 14 x 10 in.; Aluminum

SKU # 84664294625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smoking Control Sign
Marking - Legend: Danger No Smoking In This Area
Material: Aluminum
Length: 14 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are ideal for indoor and outdoor applications. Signs offer superior abrasion and chemical resistance and feature rounded corners