Menu Search
Search
ACCUFORM MANUFACTURING #MCHD85VA

Sign, Chemical; DANGER CORROSIVE; Aluminum; LxH: 14 x 10 in.

SKU # 84664293932
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Hazardous Material Sign
Marking - Legend: Danger Corrosive
Material: Aluminum
Length: 14 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are ideal for indoor and outdoor applications. Signs offer superior abrasion and chemical resistance and feature rounded corners