Menu Search
Search
ACCUFORM MANUFACTURING #MSPD27VA

Sign, Chemical; DANGER CHEMICAL STORAGE; Aluminum; LxH: 10 x 14 in.

SKU # 84664295914
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Hazardous Material Sign
Marking - Legend: Danger Chemical Storage
Material: Aluminum
Length: 10 in.
Height: 14 in.

Warn workers of potential hazards and provide them with needed information in both English and Spanish. Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are ideal for indoor and outdoor applications. Signs offer superior abrasion and chemical resistance and feature rounded corners and mounting holes. Service temperature range is -20 - 140 deg F. Guaranteed to last 5 years.

Additional Info: Bilingual: English Spanish