Menu Search
ACCUFORM MANUFACTURING #LZH608PS2

Safety Warning Label; Paper; Adhesive; 1 in. x 1 in.

SKU # 84664293692 Manufacturer Series: GHS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Label
Marking - Symbol: Environmental
Material: Adhesive Coated Paper
Length: 1 in.
Height: 1 in.
Color - Legend: Black
Color - Background: White
Quantity: 250

The Globally Harmonized System of Classification and Labeling of Chemicals (GHS) is a worldwide hazard identification program designed to address classification of chemical hazards on labels and safety data sheets. The GHS aims to ensure that chemical inf

Additional Info: Package: Roll