Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ACCUFORM MANUFACTURING #MADM840VA

Safety Sign, Legend: NOTICE - KEEP DOOR CLOSED AT ALL TIMES

SKU # 84664297447
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Sign
Marking - Legend: NOTICE - KEEP DOOR CLOSED AT ALL TIMES
Marking - Symbol: With Graphic
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack