Menu Search
Search
ACCUFORM MANUFACTURING #MEXT09VA

Safety Sign, Legend: NOT AN EXIT, 10 in. L x 14 in. H

SKU # 84664294027
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exit Safety Sign
Marking - Legend: NOT AN EXIT
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 14 in.
Color - Legend: Red
Color - Background: White