You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ACCUFORM MANUFACTURING #MSMK589VA

Safety Sign, Legend: NO SMOKING EXCEPT IN DESIGNATED AREA

SKU # 84664294619
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Sign
Marking - Legend: NO SMOKING EXCEPT IN DESIGNATED AREA
Marking - Symbol: Circle With Line Through Cigarette
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 1/Pack