You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ACCUFORM MANUFACTURING #MFXG522VS

Safety Sign, Legend: FIRE EXTINGUSISHER, 14 in. L

SKU # 84664294605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Safety Sign
Marking - Legend: FIRE EXTINGUSISHER
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Acrylic Adhesive
Length: 14 in.
Height: 10 in.
Color - Legend: Red
Color - Background: White
Quantity: 1/Pack