Menu Search
Search
ACCUFORM MANUFACTURING #MEQM196VP

Safety Sign, 17 in. L x 7 in. H, Duck Armor Plastic

SKU # 84664295055
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Safety Sign
Marking - Legend: DANGER - THIS MACHINE STARTS AND STOPS AUTOMATICALLY
Marking - Symbol: With Graphic
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 17 in.
Height: 7 in.
Color - Legend: Black, Red
Color - Background: White
Quantity: 1/Pack