You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ACCUFORM MANUFACTURING #MPPEN08VP

Safety Sign, 14 in. L x 10 in. H, Rectangle

SKU # 84664294979
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Sign
Marking - Legend: NOTICE - SAFETY GLASSES REQUIRED BEYOND THIS POINT
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Blue
Color - Background: White