Menu Search
Search
ACCUFORM MANUFACTURING #MHSK825VA

Safety Sign, 14 in. L x 10 in. H, Duck Armor Aluminum

SKU # 84664294837
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Housekeeping Safety Sign
Marking - Legend: NOTICE - FOOD OR DRINK PROHIBITED IN THIS AREA
Material: Duck Armorâ„¢ Aluminum
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black, Blue
Color - Background: White
Quantity: 1/Pack