Menu Search
Search
ACCUFORM MANUFACTURING #MCSPC40VP

Safety Sign, 14 in. L x 10 in. H, Black Legend

SKU # 84664295382
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Equipment Safety Sign
Marking - Legend: CAUTION - BODY HARNESS AND LIFELINE REQUIRED
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 14 in.
Height: 10 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1/Pack