Menu Search
Search
ACCUFORM MANUFACTURING #MELC359VP

Safety Sign, 10 in. L x 7 in. H, Duck Armor Plastic

SKU # 84664296733
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electrical Safety Sign
Marking - Legend: WARNING - ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE AND TOOLS REQUIRED WHEN WORKING ON THIS EQUIPMENT
Marking - Symbol: With Graphic
Material: Duck Armorâ„¢ Plastic
Shape: Rectangle
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.
Color - Legend: Black, Bright Orange
Color - Background: White
Quantity: 1/Pack