You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ACCUFORM MANUFACTURING #LPPE606VSP

Safety Label, Legend: CAUTION - EAR PROTECTION REQUIRED

SKU # 84664298800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Label
Marking - Legend: CAUTION - EAR PROTECTION REQUIRED
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Adhesive
Length: 5 in.
Height: 3-1/2 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 5/Pack