Menu Search
Search
ACCUFORM MANUFACTURING #LPPE607VSP

Safety Label, 5 in. L x 3-1/2 in. H, Adhesive Vinyl

SKU # 84664298799
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Information Label
Marking - Legend: CAUTION - EAR PROTECTION REQUIRED WHEN OPERATING THIS EQUIPMENT
Material: Adhesive Vinyl
Shape: Rectangle
Mounting: Adhesive
Length: 5 in.
Height: 3-1/2 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 5/Pack