You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ACCUFORM MANUFACTURING #RPK491STE

Pipe Marker, Legend: LOW PRESSURE NATURAL GAS, 12 in. L

SKU # 84664297936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Marker
Marking - Legend: LOW PRESSURE NATURAL GAS
Material: 7 mil Polyester, Cast Vinyl Backing
Shape: Rectangle
Mounting: Snap-Titeā„¢
Length: 12 in.
Height: 19 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1/Pack