You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ACCUFORM MANUFACTURING #RPK215STC

Pipe Marker, Legend: CITY WATER, 12 in. L x 14 in. H

SKU # 84664297713
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Marker
Marking - Legend: CITY WATER
Material: 7 mil Polyester, Cast Vinyl Backing
Shape: Rectangle
Mounting: Snap-Titeā„¢
Length: 12 in.
Height: 14 in.
Color - Legend: White
Color - Background: Green
Quantity: 1/Pack