Menu Search
Search
ACCUFORM MANUFACTURING #RPK185STB

Pipe Marker, Legend: CAUSTIC, 8 in. L x 9 in. H

SKU # 84664298235
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Marker
Marking - Legend: CAUSTIC
Material: 7 mil Polyester, Cast Vinyl Backing
Shape: Rectangle
Mounting: Snap-Titeā„¢
Length: 8 in.
Height: 9 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 1/Pack