Menu Search
ACCUFORM MANUFACTURING #MTAS608VS

Label, Safety; LxH: 14 x 10 in.; Adhesive Vinyl

SKU # 84664297002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety Warning Label, Bilingual
Marking - Legend: Caution Forklift Traffic Keep Clear
Material: Adhesive Vinyl
Length: 14 in.
Height: 10 in.

Warn workers of potential hazards and provide them with needed information in both English and Spanish. Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Vinyl Signs are for light-duty and indo