ACCUFORM MANUFACTURING #MEXTGL06GF

Admittance and Exit Sign; Vinyl; Adhesive; 14 in. x 10 in.

SKU: 84664297602
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Admittance and Exit Sign
Marking - Legend: Exit
Material: Lumi Glow Adhesive Vinyl
Length: 14 in.
Height: 10 in.
Color - Legend: Red Glow
Description
In darkness or in case of power failure these photoluminescent safety signs glow up to 6 hours. Signs can be energized by exposure to any light source. Lumi-Glow Flex Vinyl is adhesive and flexible. Resistant to UV light some chemicals and moisture. Sign text: Exit.
Additional Info: 6 Hours