Menu Search
THOMAS & BETTS #NA-0708

Protect-A-Line Tape, Warning, Black/Yellow, 6.00 in. W x 1000 ft L

SKU # 78621077340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Yellow
Legend: Electric Line
Material: Polyethylene