Menu Search
Safety Warning and Flagging Tape Flagging Tape, 1.18 in. W x 300 ft L, Red
THOMAS & BETTS #16000-RED

Flagging Tape, 1.18 in. W x 300 ft L, Red

SKU # 74438392003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tape Type: Flagging Tape
Width: 1.18 in.
Length: 300 ft.
Color: Red

Additional Info: Thickness: 3 Mils