Menu Search
Safety Warning and Flagging Tape Underground Hazard Tape, Caution Electric Line Buried Below, 6.00 in. W x 1000 ft L, Black/Yellow
PANDUIT #HTU6Y-E

Underground Hazard Tape, Caution Electric Line Buried Below, 6.00 in. W x 1000 ft L, Black/Yellow

SKU # 07498397023
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tape Type: Underground Warning Tape
Width: 6 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Electric Line Buried Below
Material: Polyethylene