Menu Search
Safety Warning and Flagging Tape Tape, Barricade Warning, Polyethylene

INDUSTRIAL SUPPLIES MISC #BT15-3

Tape, Barricade Warning, Polyethylene

SKU #78404194020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Men Working Overhead
Material: Polyethylene

Safety Warning and Flagging Tape: Tape Type - Barricade Warning Tape; Width - 3.00 in; Length - 1000 ft; Color - Yellow; Legend - Caution Men Working Overhead; Material - Polyethylene