Menu Search
Safety Warning and Flagging Tape Tape, Barricade Warning, Polyethylene

INDUSTRIAL SUPPLIES MISC #308103H

Banner Guard Tape, Barricade Warning, Polyethylene

SKU #78404194021
Manufacturer Series: Super Strength
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 300 ft.
Color: Yellow
Legend: Caution Do Not Enter
Material: Polyethylene

Safety Warning and Flagging Tape: Tape Type - Barricade Warning Tape; Width - 3.00 in; Length - 300 ft; Color - Yellow; Legend - Caution Do Not Enter; Material - Polyethylene; Additional Information - Reusable Tape. Thickness: 11.0 Mils; Manufacturer Series - Banner Guard Super Strength

Additional Info: Reusable Tape. Thickness: 11.0 Mils