IDEAL #42-251

Detectable Underground Tape Red Polyethylene Caution Buried Electric Line Below

SKU: 78325042251
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tape Type: Detectable Underground Tape
Width: 6 in.
Length: 1000 ft.
Color: Red
Legend: Caution Buried Electric Line Below
Material: Polyethylene
Description
Safety Warning and Flagging Tape: Tape Type - Detectable Underground Tape; Width - 6.00 in; Length - 1000 ft; Color - Red; Legend - Caution Buried Electric Line Below; Material - Polyethylene