Menu Search
Safety Warning and Flagging Tape Detectable Underground Tape Orange Solid Aluminum Foil Caution Buried Fiber Optic Line Below
IDEAL #42-252

Detectable Underground Tape Orange Solid Aluminum Foil Caution Buried Fiber Optic Line Below

SKU # 78325059258
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tape Type: Detectable Underground Tape
Width: 6 in.
Length: 1000 ft.
Color: Orange
Legend: Caution Buried Fiber Optic Line Below
Material: Solid Aluminum Foil

Additional Info: Lead-Free Pigments and Organic Lead-Free Ink