Menu Search
Search
IDEAL #42-003

Barricade Warning Tape Yellow Polyethylene Caution High Voltage

SKU # 78325042003
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution High Voltage
Material: Polyethylene