Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
HARRIS #BT08EC-3

Barricade Warning Tape, 3 in. W x 300 ft L, Legend: CAUTION DO NOT ENTER, Black/Yellow

SKU # 78022598979 Manufacturer Series: BT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Barricade Warning Tape
Width: 3 in.
Length: 300 ft.
Color: Black/Yellow
Legend: CAUTION DO NOT ENTER
Material: 4 mil Polyethylene

Safety Warning and Flagging Tape: Tape Type - Barricade Warning Tape; Width - 3.00 in.; Length - 300 ft; Color - Black/Yellow; Legend - CAUTION DO NOT ENTER; Material - 4 mil Polyethylene; Manufacturer Series - BT Series