Menu Search
Safety Warning and Flagging Tape Tape, Flagging, 1 in. Width x 600 ft Length, Yellow

EMPIRE LEVEL MFG #77-064

Tape, Flagging, 1 in. Width x 600 ft Length, Yellow

SKU #01581277064
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Flagging Tape
Width: 1 in.
Length: 600 ft.
Color: Yellow
Material: Plastic

Safety Warning and Flagging Tape: Tape Type - Flagging Tape; Width - 1.00 in.; Length - 600 ft; Color - Yellow; Material - Plastic