Menu Search
Safety Warning and Flagging Tape Tape, Flagging, 1 in. Width x 600 ft Length, Blue

EMPIRE LEVEL MFG #77-065

Tape, Flagging, 1 in. Width x 600 ft Length, Blue

SKU #01581277065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tape Type: Flagging Tape
Width: 1 in.
Length: 600 ft.
Color: Blue
Material: Plastic

Safety Warning and Flagging Tape: Tape Type - Flagging Tape; Width - 1.00 in.; Length - 600 ft; Color - Blue; Material - Plastic