Menu Search

EMPIRE LEVEL MFG #22-202

ShieldTec Non-Detectable Tape, 3 in. W x 1000 ft L, Yellow

SKU: 01581222202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tape Type: Non-Detectable Tape
Width: 3 in.
Length: 1000 ft.
Color: Yellow
Legend: Caution Electric Line Buried Below
Material: Polyethylene
Description
EMP 22-202 TAPE ELEC LINE YLW3X1000